![nuhf2715](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/16215393.jpg?preset=medium)
NVENT THERMAL 108 inch x 60 inch 120V 540W 4.5Amp 27Ohms 45sqft Standard Floor Heat Mat
Specifications
Brand Name | nVent NUHEAT | Item Name | Heating Mat |
Type | Standard | Width | 60 in |
Length | 108 in | Thickness | 1/8 in |
Coverage | 45 ft² | Voltage Rating | 120 V |
Amperage Rating | 4.5 A | Wattage | 540 W |
Cord Size | 18 AWG | Cord Length | 10 ft |
Heating Cable Spacing | 2 in | Bend Radius | 5/8 in |
Temperature Rating | 194 °F Maximum Exposure, 50 °F Minimum Installation | Mounting Type | Floor |
Material | Fabric with Tinned Copper Braided Wire | Standards | cULus Listed, C22.2 No. 130-16, CEC 62-104 |
UPC | 620713000502 |
Packages
1 - UNIT - 1 |