
NVENT THERMAL 108 inch x 72 inch 120V 648W 5.4Amp 22Ohms 54sqft Standard Floor Heat Mat
Description
Electric floor heating mat for applications under tile, stone, laminate or engineered wood floors. 120 V,108"x72", 5.4 Amps, 648 W. Mat dimensions 9' x 6'.
Specifications
Brand Name | Nuheat | Sub Brand | RAYCHEM |
Item Name | Heating Mat | Type | Electric, Pre-Built, Standard |
Width | 72 in | Length | 108 in |
Thickness | 1/8 in | Coverage | 54 ft² |
Voltage Rating | 110 V | Amperage Rating | 5.4 A |
Wattage | 648 W | Cord Size | 18 AWG |
Cord Length | 10 ft | Temperature Rating | 194 °F |
Mounting Type | Floor | Material | Fabric |
Finish | Tinned Plated Copper Braid | Color | Gray |
Application | For Tile, Stone, Laminate, Engineered Wood, Luxury Vinyl Flooring | UPC | 620713000519 |
Packages
1 - UNIT - 1 |