
NVENT THERMAL 108 inch x 84 inch 120V 756W 6.3Amp 19Ohms 63sqft Standard Floor Heat Mat
Description
Electric floor heating mat for applications under tile, stone, laminate or engineered wood floors. 120 V,108"x84", 6.3 Amps, 756 W. Mat dimensions 9' x 7'.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Item Name | Heating Mat | Type | Standard |
Width | 84 in | Length | 108 in |
Coverage | 63 ft² | Voltage Rating | 110 V |
Amperage Rating | 6.3 | Wattage | 756 W |
Temperature Rating | 150 Deg C | Finish | Tinned Plated Copper Braid |
Color | Gray | Application | Floor Heating |
UPC | 620713000526 |
Packages
1 - UNIT - 1 |