NVENT THERMAL F2010 HEAT MAT 80in X 42in280W 110V-DISCONTINUED
Description
Floor mat provides home owners with a range of options for controlling our floor warming system. Controls are complete with a built-in class-A GFCI, on/off switches.
Specifications
Brand Name | nVent NUHEAT | Item Name | Heating Mat |
Type | Electric | Width | 42 in |
Length | 80 in | Thickness | 1/8 in |
Voltage Rating | 110 V | Amperage Rating | 2.5 A |
Wattage | 280 W | Mounting Locations | Under Floor |
UPC | 620713000243 |
Packages
1 - UNIT - 1 |