Abbotsford
nuhf2015

NVENT THERMAL F2015 HEAT MAT 80in X 60in400W 110V-DISCONTINUED

Inventory
Unavailable for order
Manufacturer:NVENT THERMAL
Manufacturer #:F2015

Description

Floor mat provides home owners with a range of options for controlling our floor warming system. Controls are complete with a built-in class-A GFCI, on/off switches.

Specifications

Brand Name nVent NUHEAT Item Name Heating Mat
Width 60 in Length 80 in
Voltage Rating 110 V Wattage 400 W
UPC 789999806007

Packages

1 - UNIT - 1