NVENT THERMAL F2020 HEAT MAT 80in X 80in433W 110V-DISCONTINUED
Description
Floor mat provides home owners with a range of options for controlling our floor warming system. Controls are complete with a built-in class-A GFCI, on/off switches.
Specifications
Brand Name | nVent NUHEAT | Item Name | Heating Mat |
Width | 80 in | Length | 80 in |
Voltage Rating | 110 V | Wattage | 433 W |
UPC | 620713000274 |
Packages
1 - UNIT - 1 |