
NVENT THERMAL 84 inch x 24 inch 120V 168W 1.4Amp 86Ohms 14sqft Standard Floor Heat Mat
Description
Electric floor heating mat for applications under tile, stone, laminate or engineered wood floors. 120 V, 84"x24", 1.4 Amps, 168 W. Mat dimensions 7' x 2'.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Item Name | Heating Mat | Type | Standard |
Width | 24 in | Length | 84 in |
Thickness | 1/8 in | Coverage | 14 ft² |
Voltage Rating | 120 V | Amperage Rating | 1.4 A |
Wattage | 168 W | Cord Size | 18 AWG |
Cord Length | 10 ft | Heating Cable Spacing | 2 in |
Bend Radius | 5/8 in | Temperature Rating | 194 °F Maximum Exposure, 50 °F Minimum Installation |
Mounting Type | Floor | Material | Fabric with Tinned Copper Braided Wire |
Finish | Tinned Plated Copper Braid | Color | Gray |
Standards | cULus Listed, C22.2 No. 130-16, CEC 62-104 | Application | Floor Heating |
UPC | 620713000281 |
Packages
1 - UNIT - 1 |