Abbotsford
nuhf2115

NVENT THERMAL 84 inch x 60 inch 120V 420W 3.5Amp 34Ohms 35sqft Standard Floor Heat Mat

No pricing available
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0034

Description

Nuheat fiber mat made of copper/copper alloy heating wire insulated with ETFE and surrounded with protective stainless steel ground shield. Heating wire sandwiched completely in the material requires thinset mortar under mat to attach to floor. 25 year manufacturer warranty.


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Type Floor Box Width 60 in
Length 84 in Voltage Rating 120 VAC
Amperage Rating 3.5 Wattage 420
Temperature Rating 150 Deg C Finish Electro-Tin Plated, Galvanic Tinned
Color Gray Application For use with 664 series floor boxes
UPC 620713000335

Packages

1 - UNIT - 1