![nuhf3006](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338765457.jpg?preset=medium)
NVENT THERMAL 118 inch x 24 inch 120V 236W 2Amp 61Ohms 19.7sqft Standard Floor Heat Mat
Description
nVent Pre-built like an electric blanket. Nuheat Mat is an electric floor heating system that brings heat to the following surfaces:Ceramic or porcelain tile, Granite, Marble, Natural Stone and Laminate/Engineered wood floors. Nuheat Mat is a pre-built floor heating system, meaning it does not require any on-site manipulation during installation. Nuheat Mat is compatible with all standard subfloor material and is 1/8 in thick.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Item Name | Heating Mat | Type | Standard |
Width | 24 in | Length | 118 in |
Thickness | 1/8 in | Coverage | 19.67 ft² |
Voltage Rating | 120 V | Amperage Rating | 2 A |
Wattage | 236 W | Cord Size | 18 AWG |
Cord Length | 10 ft | Heating Cable Spacing | 2 in |
Temperature Rating | 194 °F Maximum Exposure, 50 °F Minimum Installation | Mounting Type | Floor |
Material | Fabric with Tinned Copper Braided Wire | Finish | Tinned Plated Copper Braid |
Color | Gray | Standards | UL 1693, UL C22.2 No. 217, Article 424 of NEC |
Application | For Residential Floor Heating | UPC | 620713000557 |
Packages
1 - UNIT - 1 |