NVENT THERMAL 118 inch x 60 inch 120V 590W 4.9Amp 24Ohms 49.2sqft Standard Floor Heat Mat
Description
NUHEAT Mats installed under tile, marble, natural stone and laminate, engineered wood floors. Nuheat Custom Mats available for rooms with curves and angles. Available in over 70 standard off-the-shelf square andrectangular sizes. Heats shower floors, shower benches and steam rooms
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Type | Floor Heating Mats and Membranes | Width | 60 in |
Length | 118 in | Voltage Rating | 120VAC |
Amperage Rating | 4.9 | Wattage | 590 |
Temperature Rating | 150 Deg C | Finish | Tinned Plated Copper Braid |
Color | Gray | Application | Floor Heating |
UPC | 620713000601 |
Packages
1 - UNIT - 1 |