![nuhf3021](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338765457.jpg?preset=medium)
NVENT THERMAL 118 inch x 84 inch 120V 826W 6.9Amp 17Ohms 68.8sqft Standard Floor Heat Mat
Description
Electric floor heating mat for applications under tile, stone, laminate or engineered wood floors. 120 V, 118"x84", 6.9 Amps, 826 W. Mat dimensions 10' x 7'.
Specifications
Brand Name | Nuheat | Sub Brand | RAYCHEM |
Item Name | Heating Mat | Type | Electric, Pre-Built, Standard |
Width | 84 in | Length | 118 in |
Thickness | 1/8 in | Coverage | 68.8 ft² |
Voltage Rating | 110 V | Amperage Rating | 6.9 A |
Wattage | 826 W | Cord Size | 18 AWG |
Cord Length | 10 ft | Temperature Rating | 194 °F |
Mounting Type | Floor | Material | Fabric |
Finish | Tinned Plated Copper Braid | Color | Gray |
Application | For Tile, Stone, Laminate, Engineered Wood, Luxury Vinyl Flooring | UPC | 620713000625 |
Packages
1 - UNIT - 1 |