![nuhfg0307](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/16215394.jpg?preset=medium)
NVENT THERMAL FG0307 SHOWER MAT 32inX32in120V
Specifications
Brand Name | nVent NUHEAT | Item Name | Shower Mat |
Width | 32 in | Length | 32 in |
Coverage | 7.1 ft² | Voltage Rating | 120 V |
Amperage Rating | 0.7 A | Wattage | 88 W |
Cord Length | 22 ft | Heating Cable Spacing | 2 in |
Control Type | Thermostat | Material | Copper Alloy Wire Insulated with ETFE and Stainless Steel Ground Shield |
Application | For Mortar Bed and Pre-Built Shower Bases such as Schluter, Wedi, Tile-Redi | UPC | 620713001509 |
Packages
1 - UNIT - 1 |