![nuhfg0467](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14987741.jpg?preset=medium)
NVENT THERMAL 240 inch x 120 inch 240V 2400W 10Amp 24Ohms 200sqft Standard Floor Heat Mat
Description
Nuheat Industries Ltd. Electric floor heating mat 240 V, 2400 W, 240 inch x 120 inch, 200 Sq-ft. 20 ft x 10 ft warming system used under tile, stone, laminate and engineered wood surfaces.
Specifications
Brand Name | nVent NUHEAT | Item Name | Heating Mat |
Type | Standard, Pre-Built, Electric | Width | 120 in |
Length | 240 in | Thickness | 1/8 in |
Coverage | 200 ft² | Voltage Rating | 240 V |
Amperage Rating | 10 A | Wattage | 2400 W |
Cord Size | 18 AWG | Cord Length | 20 ft |
Temperature Rating | 194 °F Maximum Exposure, 50 °F Minimum Installation | Mounting Type | Floor |
Material | Fabric with Tinned Copper Braided Wire | Includes | Installation Instruction Manual |
Standards | cULus Listed, C22.2 No. 130-16, CEC 62-104 | Application | For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors |
UPC | 620713010129 |
Packages
1 - UNIT - 1 |