
NVENT THERMAL 144 inch x 60 inch 240V 720W 3Amp 80Ohms 60sqft Standard Floor Heat Mat
Description
Electric floor heating mat for applications under tile, stone, laminate or engineered wood floors. 240 V, 144"x60", 3.0 Amps, 720 W. Mat dimensions 12' x 5'.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Item Name | Heating Mat | Type | Standard, Pre-Built, Electric |
Width | 60 in | Length | 144 in |
Thickness | 1/8 in | Coverage | 60 ft² |
Voltage Rating | 240 V | Amperage Rating | 3 A |
Wattage | 720 W | Cord Size | 18 AWG |
Cord Length | 10 ft | Temperature Rating | 10 - 90 °C |
Mounting Type | Floor | Material | Fabric with Tinned Copper Braided Wire |
Finish | Tinned Plated Copper Braid | Color | Gray |
Standards | cULus Listed, CSA Certified | Application | For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors |
UPC | 620713010020 |
Packages
1 - UNIT - 1 |