Abbotsford
nuhg144096

NVENT THERMAL 144 inch x 96 inch 240V 1152W 4.8Amp 50Ohms 96sqft Standard Floor Heat Mat

Price $1,404.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0427

Description

Nuheat fiber mat made of copper/copper alloy heating wire insulated with ETFE and surrounded with protective stainless steel ground shield. Heating wire sandwiched completely in the material requires thinset mortar under mat to attach to floor. 25 year manufacturer warranty.


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent Sub Brand Nuheat Raychem
Item Name Electric Floor Heating Mat Type Standard Thinnest Pre-Built
Width 96 in Length 144 in
Voltage Rating 240 V Amperage Rating 4.8 A
Wattage 1152 W Cord Size 18 AWG
Cord Length 10 ft Temperature Rating 150 °C
Material Copper Finish Tin-Plated
Color Gray Application Floor Heating
UPC 620713010044

Packages

1 - UNIT - 1