
NVENT THERMAL 144 inch x 140 inch 240V 1680W 7Amp 34Ohms 140sqft Standard Floor Heat Mat
Description
Electric floor heating mat for applications under tile, stone, laminate or engineered wood floors. 240 V, 144"x140", 7.0 Amps, 1679 W. Mat dims 12' x 12'.
Specifications
Brand Name | Nuheat | Sub Brand | RAYCHEM |
Item Name | Heating Mat | Type | Electric, Pre-Built, Standard |
Width | 140 in | Length | 144 in |
Thickness | 1/8 in | Coverage | 140 ft² |
Voltage Rating | 240 V | Amperage Rating | 7 A |
Wattage | 1679 W | Cord Size | 18 AWG |
Cord Length | 10 ft | Temperature Rating | 194 °F |
Mounting Type | Floor | Material | Fabric |
Finish | Tinned Plated Copper Braid | Color | Gray |
Application | For Tile, Stone, Laminate, Engineered Wood, Luxury Vinyl Flooring | UPC | 620713010075 |
Packages
1 - UNIT - 1 |