![nuhg144108](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10618952.jpg?preset=medium)
NVENT THERMAL 108 inch x 144 inch 240V 1296W 5.4Amp 44Ohms 108sqft Standard Floor Heat Mat
Description
Electric floor heating mat for applications under tile, stone, laminate or engineered wood floors. 240 V, 144"x108", 5.4 Amps, 1296 W. Mat dimensions 12' x 9'.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Item Name | Heating Mat | Type | Standard, Pre-Built, Electric |
Width | 108 in | Length | 114 in |
Thickness | 1/8 in | Coverage | 108 ft² |
Voltage Rating | 240 V | Amperage Rating | 5.4 A |
Wattage | 1296 W | Cord Size | 18 AWG |
Cord Length | 10 ft | Heating Cable Spacing | 2 in |
Temperature Rating | 194 °F Maximum Exposure, 50 °F Minimum Installation | Mounting Type | Floor |
Material | Fabric with Tinned Copper Braided Wire | Finish | Tinned Plated Copper Braid |
Color | Gray | Includes | Installation Instruction Manual |
Standards | cULus Listed, UL 1693, C22.2 No. 217, Article 424 of NEC | Application | For Kitchens, Bathrooms, Entryways, Family Rooms/Dens, Mudrooms, Basements, Hallways, Sunrooms, New Additions and Laundry Rooms |
UPC | 620713010051 |
Packages
1 - UNIT - 1 |