
NVENT THERMAL 144 inch x 120 inch 240V 1440W 6Amp 40Ohms 120sqft Standard Floor Heat Mat
Description
Electric floor heating mat for applications under tile, stone, laminate or engineered wood floors. 240 V, 144"x120", 6.0 Amps, 1440 W. Mat dims 12' x 10'.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Item Name | Heating Mat | Type | Standard, Pre-Built, Electric |
Width | 120 in | Length | 144 in |
Thickness | 1/8 in | Coverage | 120 ft² |
Voltage Rating | 240 V | Amperage Rating | 6 A |
Wattage | 1440 W | Cord Size | 18 AWG |
Cord Length | 12 ft | Temperature Rating | 194 °F Maximum Exposure, 50 °F Minimum Installation |
Mounting Type | Floor | Material | Fabric with Tinned Copper Braided Wire |
Finish | Tinned Plated Copper Braid | Color | Gray |
Includes | Installation Instruction Manual | Standards | cULus Listed, C22.2 No. 130-16, CEC 62-104 |
Application | For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors | UPC | 620713010068 |
Packages
1 - UNIT - 1 |