
NVENT THERMAL 168 inch x 96 inch 240V 1344W 5.6Amp 43Ohms 112sqft Standard Floor Heat Mat
Description
Electric floor heating mat for applications under tile, stone, laminate or engineered wood floors. 240 V, 168"x96", 5.6 Amps, 1344 W. Mat dimensions 14' x 8'.
Specifications
Brand Name | nVent | Sub Brand | Nuheat Raychem |
Item Name | Electric Floor Heating Mat | Type | Standard Thinnest Pre-Built |
Width | 96 in | Length | 168 in |
Voltage Rating | 240 V | Amperage Rating | 5.6 A |
Wattage | 1344 W | Cord Size | 18 AWG |
Cord Length | 10 ft | Temperature Rating | 150 °C |
Material | Copper | Finish | Tin-Plated |
Color | Gray | Application | Floor Heating |
UPC | 620713010082 |
Packages
1 - UNIT - 1 |