
NVENT THERMAL 168 inch x 140 inch 240V 1956W 8.2Amp 29Ohms 163.3sqft Standard Floor Heat Mat
Description
Electric floor heating mat for applications under tile, stone, laminate or engineered wood floors. 240 V, 168"x140", 8.2 Amps, 1960 W. Mat dims 14' x 12'.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Item Name | Heating Mat | Type | Standard, Pre-Built, Electric |
Width | 140 in | Length | 168 in |
Thickness | 1/8 in | Coverage | 163.3 ft² |
Voltage Rating | 240 V | Amperage Rating | 8.2 A |
Wattage | 1960 W | Cord Size | 18 AWG |
Cord Length | 10 ft | Temperature Rating | 10 - 90 °C |
Mounting Type | Floor | Material | Fabric with Tinned Copper Braided Wire |
Finish | Tinned Plated Copper Braid | Color | Gray |
Standards | cULus Listed, CSA Certified | Application | For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors |
UPC | 620713010112 |
Packages
1 - UNIT - 1 |