
NVENT THERMAL 168 inch x 108 inch 240V 1512W 6.3Amp 38Ohms 126sqft Standard Floor Heat Mat
Description
Electric floor heating mat for applications under tile, stone, laminate or engineered wood floors. 240 V, 168"x108", 6.3 Amps, 1512 W. Mat dimensions 14' x 9'.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Item Name | Heating Mat | Type | Standard |
Width | 108 in | Length | 168 in |
Thickness | 1/8 in | Coverage | 126 ft² |
Voltage Rating | 240 V | Amperage Rating | 6.3 A |
Wattage | 1512 W | Cord Size | 18 AWG |
Cord Length | 10 ft | Heating Cable Spacing | 2 in |
Temperature Rating | 194 °F Maximum Exposure, 50 °F Minimum Installation | Mounting Type | Floor |
Material | Fabric with Tinned Copper Braided Wire | Finish | Tinned Plated Copper Braid |
Color | Gray | Standards | UL 1693, UL C22.2 No. 217, Article 424 of NEC |
Application | For Residential Floor Heating | UPC | 620713010099 |
Packages
1 - UNIT - 1 |