Abbotsford
nuhg2506

NVENT THERMAL 96 inch x 24 inch 240V 192W 0.8Amp 300Ohms 16sqft Standard Floor Heat Mat

Price $379.31 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0125

Description

nVent Pre-built like an electric blanket. Nuheat Mat is an electric floor heating system that brings heat to the following surfaces:Ceramic or porcelain tile, Granite, Marble, Natural Stone and Laminate/Engineered wood floors. Nuheat Mat is a pre-built floor heating system, meaning it does not require any on-site manipulation during installation. Nuheat Mat is compatible with all standard subfloor material and is 1/8 in thick.


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Item Name Heating Mat Type Standard
Width 24 in Length 96 in
Thickness 1/8 in Coverage 16 ft²
Voltage Rating 240 V Amperage Rating 0.8 A
Wattage 192 W Cord Size 18 AWG
Cord Length 10 ft Heating Cable Spacing 2 in
Temperature Rating 194 °F Maximum Exposure, 50 °F Minimum Installation Mounting Type Floor
Material Fabric with Tinned Copper Braided Wire Finish Tinned Plated Copper Braid
Color Gray Standards UL 1693, UL C22.2 No. 217, Article 424 of NEC
Application For Residential Floor Heating UPC 620713000908

Packages

1 - UNIT - 1