![nuhg2525](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338765457.jpg?preset=medium)
NVENT THERMAL 96 inch x 96 inch 240V 768W 3.2Amp 75Ohms 64sqft Standard Floor Heat Mat
Description
Electric floor heating mat for applications under tile, stone, laminate or engineered wood floors. 240 V, 96"x96", 3.2 Amps, 768 W. Mat dimensions 8' x 8'.
Specifications
Brand Name | nVent | Sub Brand | Nuheat Raychem |
Item Name | Electric Floor Heating Mat | Type | Standard Thinnest Pre-Built |
Width | 96 in | Length | 96 in |
Voltage Rating | 220 V | Amperage Rating | 3.2 A |
Wattage | 768 W | Cord Size | 18 AWG |
Cord Length | 10 ft | Temperature Rating | 150 °C |
Material | Copper | Finish | Tin-Plated |
Color | Gray | Application | Floor Heating |
UPC | 620713000984 |
Packages
1 - UNIT - 1 |