![nuhg2706](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338765457.jpg?preset=medium)
NVENT THERMAL 108 inch x 24 inch 240V 216W 0.9Amp 267Ohms 18sqft Standard Floor Heat Mat
Description
NUHEAT Pre-built like an electric blanket, Nuheat Mats are an electric floor heating system that brings soothing heat to tile, stone, laminate and engineered wood floors.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Item Name | Heating Mat | Type | Standard |
Width | 24 in | Length | 108 in |
Thickness | 1/8 in | Coverage | 18 ft² |
Voltage Rating | 240 V | Amperage Rating | 0.9 A |
Wattage | 216 W | Cord Size | 18 AWG |
Cord Length | 10 ft | Heating Cable Spacing | 2 in |
Temperature Rating | 194 °F Maximum Exposure, 50 °F Minimum Installation | Mounting Type | Floor |
Material | Fabric with Tinned Copper Braided Wire | Finish | Tinned Plated Copper Braid |
Color | Gray | Standards | UL 1693, UL C22.2 No. 217, Article 424 of NEC |
Application | For Residential Floor Heating | UPC | 620713000991 |
Packages
1 - UNIT - 1 |