
NVENT THERMAL 96 inch x 108 inch 240V 864W 3.6Amp 67Ohms 72sqft Standard Floor Heat Mat
Description
Electric floor heating mat for applications under tile, stone, laminate or engineered wood floors. 240 V, 108"x96", 3.6 Amps, 864 W. Mat dimensions 9' x 8'.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Item Name | Floor Heating Mat | Type | Standard |
Width | 96 in | Length | 108 in |
Thickness | 1/8 in | Voltage Rating | 240 V |
Amperage Rating | 3.6 A | Wattage | 864 W |
Cord Size | 18 AWG | Cord Length | 10 ft |
Temperature Rating | 10 - 90 °C | Material | Fabric with Tinned Copper Braided Wire |
Finish | Electro-Tin Plated, Galvanic Tinned | Color | Gray |
Standards | cULus Listed, CSA Certified | Application | For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors |
UPC | 620713001073 |
Packages
1 - UNIT - 1 |