
NVENT THERMAL 108 inch x 108 inch 240V 972W 4.1Amp 59Ohms 81sqft Standard Floor Heat Mat
Description
Electric floor heating mat for applications under tile, stone, laminate or engineered wood floors. 240 V, 108"x108", 4.1 Amps, 972 W. Mat dimensions 9' x 9'.
Specifications
Brand Name | Nuheat | Sub Brand | RAYCHEM |
Item Name | Heating Mat | Type | Electric, Pre-Built, Standard |
Width | 108 in | Length | 108 in |
Thickness | 1/8 in | Coverage | 81 ft² |
Voltage Rating | 220/240 V | Amperage Rating | 4.1 A |
Wattage | 972 W | Cord Size | 18 AWG |
Cord Length | 10 ft | Temperature Rating | 194 °F |
Mounting Type | Floor | Material | Fabric |
Finish | Tinned Plated Copper Braid | Color | Gray |
Application | For Tile, Stone, Laminate, Engineered Wood, Luxury Vinyl Flooring | UPC | 620713001080 |
Packages
1 - UNIT - 1 |