Abbotsford
nuhg2008

NVENT THERMAL G2008 HEAT MAT 80in X 30in200W 220V-DISCONTINUED

Inventory
Unavailable for order
Manufacturer:NVENT THERMAL
Manufacturer #:G2008

Description

Floor mat provides home owners with a range of options for controlling our floor warming system. Controls are complete with a built-in class-A GFCI, on/off switches.

Specifications

Brand Name nVent NUHEAT Item Name Heating Mat
Width 30 in Length 80 in
Voltage Rating 220 V Wattage 200 W
UPC 803921001190

Packages

1 - UNIT - 1