
NVENT THERMAL 60 inch x 84 inch 240V 420W 1.8Amp 137Ohms 35sqft Standard Floor Heat Mat
Description
Nuheat Nuheat standard mat, 240 V, 84”x 60”, 1.8 Amps, 420 W. Matdimensions 7’ x 5"
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Item Name | Heating Mat | Type | Standard, Pre-Built, Electric |
Width | 60 in | Length | 84 in |
Thickness | 1/8 in | Coverage | 35 ft² |
Voltage Rating | 220 V | Amperage Rating | 1.8 A |
Wattage | 420 W | Cord Size | 18 AWG |
Cord Length | 10 ft | Temperature Rating | 10 - 90 °C |
Mounting Type | Floor | Material | Fabric with Tinned Copper Braided Wire |
Finish | Tinned Plated Copper Braid | Color | Gray |
Standards | cULus Listed, CSA Certified | Application | For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors |
UPC | 620713000878 |
Packages
1 - UNIT - 1 |