
NVENT THERMAL 118 inch x 42 inch 240V 413W 1.7Amp 139Ohms 34.4sqft Standard Floor Heat Mat
Description
Electric floor heating mat for applications under tile, stone, laminate or engineered wood floors. 240 V, 118"x42", 1.7 Amps, 413 W. Mat dimensions 10' x 3.5'.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Item Name | Heating Mat | Type | Standard, Pre-Built, Electric |
Width | 42 in | Length | 118 in |
Thickness | 1/8 in | Coverage | 34.4 ft² |
Voltage Rating | 220 V | Amperage Rating | 1.7 A |
Wattage | 413 W | Cord Size | 18 AWG |
Cord Length | 10 ft | Temperature Rating | 10 - 90 °C |
Mounting Type | Floor | Material | Fabric with Tinned Copper Braided Wire |
Finish | Tinned Plated Copper Braid | Color | Gray |
Standards | cULus Listed, CSA Certified | Application | For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors |
UPC | 620713001127 |
Packages
1 - UNIT - 1 |