NVENT THERMAL 3’3 inch x 16.5 ft 54 Sq. Ft. Nuheat Membrane
Description
Nuheat Membrane is a tile underlayment and uncoupling membrane.Nuheat Membrane can replace a second layer of plywood/concrete board and reduces the risk of tile cracks caused by movement in the flooring assembly. When integrated with Nuheat Cable, the Nuheat Membrane system is a best-in-class integrated uncoupling, waterproofing, and floor heating solution. Nuheat Membrane eases the installation of Nuheat Cable by simplifying the installation process.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | Nuheat |
Type | Floor Heating Mats and Membranes | Material | Polypropylene Plastic Heat-Welded to a Non-Woven Polypropylene Fabric |
Color | Gray | Application | Floor Heating |
UPC | 715629008657 |
Packages
1 - UNIT - 1 |