Abbotsford
stlsfm1w0210d060042

STELPRO DESIGN 60 inch x 42 inch 210W 1.8Amp 120V SFM Series PERSIA Heating Cable Mat

Price $293.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SFM1W0210D060042

Description

STELPRO’s new and innovative heating cable mat adds comfort and a touch of luxury to your home. Silent, efficient and unobtrusive, the PERSIA mat is the ideal floor heating system. It can be installed with most types of floor coverings and is available in a wide range of standard and custom sizes. Furthermore, the electromagnetic fields are almost non-existent with the PERSIA heating cable mat, meaning it is safe for toddlers and the whole family. Unique to STELPRO, the membrane is made from a durable, non-woven fabric that's easy to install and protects the cable from damage from tools during installation. This feature sets PERSIA apart from all other heating mats on the market.

Specifications

Brand Name Stelpro Sub Brand Persia™
Item Name Heating Cable Mat Width 42 in
Length 60 in Coverage 17.5 ft²
Voltage Rating 120 V Amperage Rating 1.8 A
Wattage 210 W Material Thermoplastic Polymer
Application Residential UPC 626296260074

Packages

1 - UNIT - 1