
STELPRO DESIGN 84 inch x 60 inch 420W 3.5Amp 120V SFM Series PERSIA Heating Cable Mat
Description
STELPRO’s new and innovative heating cable mat adds comfort and a touch of luxury to your home. Silent, efficient and unobtrusive, the PERSIA mat is the ideal floor heating system. It can be installed with most types of floor coverings and is available in a wide range of standard and custom sizes. Furthermore, the electromagnetic fields are almost non-existent with the PERSIA heating cable mat, meaning it is safe for toddlers and the whole family. Unique to STELPRO, the membrane is made from a durable, non-woven fabric that's easy to install and protects the cable from damage from tools during installation. This feature sets PERSIA apart from all other heating mats on the market.
Specifications
Brand Name | Stelpro | Sub Brand | SFM |
Item Name | Heating Cable Mat | Width | 60 in |
Length | 84 in | Thickness | 1/8 in |
Coverage | 35 ft² | Voltage Rating | 120 V |
Series | Persia, SFM | Amperage Rating | 3.5 A |
Wattage | 420 W | Material | Thermoplastic Polymer/Non-Woven Fabric |
For Use With | All Type of Mortar, Adhesive Mortar, Polymer-Modified Mortar (Thinset) and Self-Levelling Mortar | Standards | CSAus Listed |
Application | For Floor Covering and Residential, Bathroom, Kitchen, Living Room, Bedroom, Basement, Hallway, Daycare Centre, Locker Room and Small Space | UPC | 626296260210 |
Packages
1 - UNIT - 1 |