Abbotsford
stlsfm1w0720d120072

STELPRO DESIGN 120 inch x 72 inch 720W 6.0Amp 120V SFM Series PERSIA Heating Cable Mat

Price $655.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SFM1W0720D120072

Description

STELPRO’s new and innovative heating cable mat adds comfort and a touch of luxury to your home. Silent, efficient and unobtrusive, the PERSIA mat is the ideal floor heating system. It can be installed with most types of floor coverings and is available in a wide range of standard and custom sizes. Furthermore, the electromagnetic fields are almost non-existent with the PERSIA heating cable mat, meaning it is safe for toddlers and the whole family. Unique to STELPRO, the membrane is made from a durable, non-woven fabric that's easy to install and protects the cable from damage from tools during installation. This feature sets PERSIA apart from all other heating mats on the market.

Specifications

Brand Name Stelpro Sub Brand SFM
Item Name Heating Cable Mat Width 72 in
Length 120 in Thickness 1/8 in
Coverage 60 ft² Voltage Rating 120 V
Series Persia, SFM Amperage Rating 6 A
Wattage 720 W Material Thermoplastic Polymer/Non-Woven Fabric
For Use With All Type of Mortar, Adhesive Mortar, Polymer-Modified Mortar (Thinset) and Self-Levelling Mortar Standards CSAus Listed
Application For Floor Covering and Residential, Bathroom, Kitchen, Living Room, Bedroom, Basement, Hallway, Daycare Centre, Locker Room and Small Space UPC 626296260395

Packages

1 - UNIT - 1