Abbotsford
stlsfm2w0432d144036

STELPRO DESIGN 144 inch x 36 inch 432/324W 1.8/1.6Amp 240V/208V SFM Series PERSIA Heating Cable Mat

Price $431.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SFM2W0432D144036

Description

STELPRO’s new and innovative heating cable mat adds comfort and a touch of luxury to your home. Silent, efficient and unobtrusive, the PERSIA mat is the ideal floor heating system. It can be installed with most types of floor coverings and is available in a wide range of standard and custom sizes. Furthermore, the electromagnetic fields are almost non-existent with the PERSIA heating cable mat, meaning it is safe for toddlers and the whole family. Unique to STELPRO, the membrane is made from a durable, non-woven fabric that's easy to install and protects the cable from damage from tools during installation. This feature sets PERSIA apart from all other heating mats on the market.Ideal for Bathroom, kitchen, living room, bedroom, basement, hallway, daycare centre, locker room, small space.

Specifications

Brand Name Stelpro Sub Brand Persia™
Item Name Heating Cable Mat Width 36 in
Length 144 in Coverage 36 ft²
Voltage Rating 208/240 V Series SFM
Amperage Rating 1.6/1.8 A Wattage 324/432 W
Control Type Electronic Thermostat Material Thermoplastic Polymer
Standards cCSAus Certified Application Residential use
UPC 626296260876

Packages

1 - UNIT - 1