Abbotsford
stlsfm2w0960d120096

STELPRO DESIGN 120 inch x 96 inch 960/721W 4.0/3.5Amp 240V/208V SFM Series PERSIA Heating Cable Mat

Price $767.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SFM2W0960D120096

Description

STELPRO’s new and innovative heating cable mat adds comfort and a touch of luxury to your home. Silent, efficient and unobtrusive, the PERSIA mat is the ideal floor heating system. It can be installed with most types of floor coverings and is available in a wide range of standard and custom sizes. Furthermore, the electromagnetic fields are almost non-existent with the PERSIA heating cable mat, meaning it is safe for toddlers and the whole family. Unique to STELPRO, the membrane is made from a durable, non-woven fabric that's easy to install and protects the cable from damage from tools during installation. This feature sets PERSIA apart from all other heating mats on the market.Ideal for Bathroom, kitchen, living room, bedroom, basement, hallway, daycare centre, locker room, small space.

Specifications

Brand Name Stelpro Sub Brand SFM
Item Name Heating Cable Mat Width 96 in
Length 120 in Thickness 1/8 in
Coverage 80 ft² Voltage Rating 208 - 240 V
Series Persia, SFM Amperage Rating 3.5/4 A
Wattage 721/960 W Material Thermoplastic Polymer/Non-Woven Fabric
For Use With All Type of Mortar, Adhesive Mortar, Polymer-Modified Mortar (Thinset) and Self-Levelling Mortar Standards CSAus Listed
Application For Floor Covering and Residential, Bathroom, Kitchen, Living Room, Bedroom, Basement, Hallway, Daycare Centre, Locker Room and Small Space UPC 626296260852

Packages

1 - UNIT - 1