![raywm10205](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/503142338.jpg?preset=medium)
NVENT THERMAL 2000002994 HEATING MAT -120V-5FT 50W/FT²
Description
WM1-0205
Specifications
Brand Name | nVent | Sub Brand | Raychem, WinterGard |
Item Name | Heating Mesh | Type | Constant Wattage Kits |
Width | 2 ft | Length | 5 ft |
Coverage | 10 ft² | Voltage Rating | 120 V |
Wattage | 50 W | Temperature Rating | 149 °F |
Material | Polyolefin | Color | Black |
Application | For embedding in concrete, sand bed or in asphalt | UPC | 715629421630 |
Packages
1 - UNIT - 1 |