Abbotsford
raywm10205

NVENT THERMAL 5 ft x 2 ft 120V nVent RAYCHEM WinterGard Mat/Mesh

Price $312.83 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:2000002994
Documents Documents

Description

nVent RAYCHEM WinterGard Mat/Mesh (*) are constant output heating mats for fast and effective ramp and access way heating, to prevent snow and ice formation. Pre-defined power and pre-terminated, available in varying fixed lengths for installation on concrete, screed and asphalt.


Simple to design: pre-defined power output

Easy to install: pre-terminated mats, in various sizes , each with power cable

Safe and efficient in operation through advanced energy saving controls

Reliable and maintenance free

For embedding in concrete, sand bed or in asphalt

Specifications

Brand Name nVent Sub Brand Raychem, WinterGard
Item Name Heating Mesh Type Constant Wattage Kits
Width 2 ft Length 5 ft
Coverage 10 ft² Voltage Rating 120 V
Wattage 50 W Temperature Rating 149 °F
Material Polyolefin Color Black
Application For embedding in concrete, sand bed or in asphalt UPC 715629421630

Packages

1 - UNIT - 1