NVENT THERMAL 2000003001 WINTERGARD MESH 120V45 sq ft 2250W 3 x 15 FT
Description
RAYCHEM WinterGard Mesh with 120 V supply voltage, 15 ft length, 3 ft width. Constant output heating mats for fast and effective ramp and access way heating, to prevent snow and ice formation. Pre-defined power and pre-terminated, available in varying fixed lengths for installation on concrete, screed and asphalt.
Specifications
Brand Name | nVent | Sub Brand | Raychem, WinterGard |
Item Name | Heating Mesh | Width | 3 ft |
Length | 15 ft | Coverage | 45 ft² |
Voltage Rating | 120 V | Wattage | 50 W |
Temperature Rating | 149 °F | Material | Polyolefin |
Color | Black | Application | For embedding in concrete, sand bed or in asphalt |
UPC | 715629421708 |
Packages
1 - UNIT - 1 |