NVENT THERMAL 2000003002 HEATING MAT 120V-20FT 50W/FT²
Description
WM1-0320
Specifications
Brand Name | nVent | Sub Brand | Raychem, WinterGard |
Item Name | Heating Mesh | Type | Constant Wattage Kits |
Width | 3 ft | Length | 20 ft |
Coverage | 60 ft² | Voltage Rating | 120 V |
Wattage | 50 W | Temperature Rating | 149 °F |
Material | Polyolefin | Color | Black |
Application | For embedding in concrete, sand bed or in asphalt | UPC | 715629421715 |
Packages
1 - UNIT - 1 |