NVENT THERMAL 2000003010 HEATING MAT 240V-40FT 50W/FT²
Description
WM2-0240
Specifications
Brand Name | nVent | Sub Brand | Raychem, WinterGard |
Item Name | Heating Mesh | Type | Constant Wattage Kits |
Width | 2 ft | Length | 40 ft |
Coverage | 80 ft² | Voltage Rating | 240 V |
Wattage | 50 W | Temperature Rating | 149 °F |
Material | Polyolefin | Color | Black |
Application | For embedding in concrete, sand bed or in asphalt | UPC | 715629421791 |
Packages
1 - UNIT - 1 |