Abbotsford
raywm20245

NVENT THERMAL 2000003011 HEATING MAT 240V-45FT 50W/FT²

Price $1,223.74 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:2000003011
Documents Documents

Description

WM2-0245

Specifications

Brand Name nVent Sub Brand Raychem, WinterGard
Item Name Heating Mesh Type Constant Wattage Kits
Width 2 ft Length 45 ft
Coverage 90 ft² Voltage Rating 240 V
Wattage 50 W Temperature Rating 149 °F
Material Polyolefin Color Black
Application For embedding in concrete, sand bed or in asphalt UPC 715629421807

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok