Abbotsford
raywm20210

NVENT THERMAL 2000003004 HEATING MAT 240V-10FT 50W/FT²

Price $448.65 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:2000003004
Documents Documents

Description

WM2-0210

Specifications

Brand Name nVent Sub Brand Raychem, WinterGard
Item Name Heating Mesh Type Constant Wattage Kits
Width 2 ft Length 10 ft
Coverage 20 ft² Voltage Rating 240 V
Wattage 50 W Temperature Rating 149 °F
Material Polyolefin Color Black
Application For embedding in concrete, sand bed or in asphalt UPC 715629421739

Packages

1 - UNIT - 1