
NVENT THERMAL 10 ft x 3 ft 240V nVent RAYCHEM WinterGard Mat/Mesh
Description
RAYCHEM WinterGard Mesh with 240 V supply voltage, 10 ft length, 3 ft width. Constant output heating mats for fast and effective ramp and access way heating, to prevent snow and ice formation. Pre-defined power and pre-terminated, available in varying fixed lengths for installation on concrete, screed and asphalt.
Specifications
Brand Name | nVent | Sub Brand | Raychem, WinterGard |
Item Name | Heating Mesh | Width | 3 ft |
Length | 10 ft | Coverage | 30 ft² |
Voltage Rating | 240 V | Wattage | 50 W |
Temperature Rating | 149 °F | Material | Polyolefin |
Color | Black | Application | For embedding in concrete, sand bed or in asphalt |
Packages
1 - UNIT - 1 |