INFRATECH 14-4092 120V (15 Amp Max) InfraTech Incremental Control
Description
Infratech infinite input regulator for use with W1512 SL1612, 120 V, 1500 W heaters.
Specifications
Brand Name | Infratech | Item Name | Regulator |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Actuator Type | Knob | Contact Configuration | DPST |
Power Rating | 1800 W | For Use With | W1512, SL1612, 120 V, 1500 W Heaters |
Packages
1 - UNIT - 1 |