STELPRO DESIGN 2 inch ALUX1 Series Joiner Strip, White
Description
ALUX1 Joiner Strip (2 in. – 51 mm).
Specifications
Brand Name | Stelpro | Sub Brand | ALUX1 |
Item Name | Joiner Strip | Color | White |
Dimensions | 2 in | For Use With | ALUX1 Series Architectural Baseboard Heaters |
Application | Commercial, Industrial | UPC | 626296429266 |
Packages
1 - UNIT - 1 |