STELPRO DESIGN 5-7/8 inch ALUX1 Series Outside Corner, Anodized Aluminum
Description
Outside corner (back measures 5 7/8 in. (149 mm) long on each side).
Specifications
Brand Name | Stelpro | Sub Brand | ALUX1 |
Item Name | Outside Corner | Finish | Anodized |
Color | Clear | Dimensions | 5-7/8 in L |
For Use With | ALUX1 Series Architectural Baseboard Heaters | Application | Commercial, Industrial |
UPC | 626296429242 |
Packages
1 - UNIT - 1 |