×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stlalux1re153

STELPRO DESIGN ALUX1RE153 15Amp 120-347V ALUX1 Series Built-In Electronic Low Voltage Relay

Price $106.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX1RE153
Documents Documents

Description

Built-In Electronic Low Voltage Relay [15 A @ 120 V-347 V.

Specifications

Brand Name Stelpro Sub Brand ALUX1
Item Name Electronic Relay Type Low Voltage
Contact Rating 15 A at 120 - 347 V For Use With ALUX1 Series Mini Architectural Baseboard
Application For Commercial, Industrial UPC 626296422298

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok