STELPRO DESIGN 2 inch ALUX2 Series Joiner Strip, Soft White
Description
Joiner Strip (2 in. – 51 mm).
Specifications
Brand Name | Stelpro | Sub Brand | ALUX2 |
Item Name | Joiner Strip | Size | 2 in |
Series/Model | ALUX2 Series | Color/Finish | Soft White |
Application | Commercial; Industrial | UPC | 626296374092 |
Packages
1 - UNIT - 1 |