![stlalux2oc90ca](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/479768263.jpg?preset=medium)
STELPRO DESIGN 6.5 inch ALUX2 Series Outside Corner, Anodized Aluminum
Description
Outside corner (back measures 6 1/2 in. – 165 mm long on each side).
Specifications
Brand Name | Stelpro | Sub Brand | ALUX2 |
Item Name | Outside Corner | Finish | Anodized |
Color | Clear | Dimensions | 6-1/2 in L |
For Use With | ALUX2 Series Architectural Baseboard Heaters | Application | Commercial, Industrial |
UPC | 626296374382 |
Packages
1 - UNIT - 1 |