STELPRO DESIGN 6.5 inch ALUX2 Series Outside Corner, White
Description
Outside corner (back measures 6 1/2 in. – 165 mm long on each side).
Specifications
Brand Name | Stelpro | Sub Brand | ALUX2 |
Item Name | Outside Corner | Color | White |
Dimensions | 6-1/2 in L | For Use With | ALUX2 Series Architectural Baseboard Heaters |
Application | Commercial, Industrial | UPC | 626296374115 |
Packages
1 - UNIT - 1 |